
ContinuousLabelStock, White, Matte
Mfr # JC-1125-7425J
Zoro # G514793624
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Adhesive
Adhesive
Width
1 1/8 in
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-1125-7425J
Zoro #
G514793624
UPC #
888434624661
Country of Origin
United States
Dimensions
Width
1 1/8 in
Label Thickness
0.005 in
Roll Length
150 ft
Core Diameter
3 in
Details
Item
Printer Label
Printer Series Compatibility
J7300
Adhesive
Adhesive
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Color
White
Label Material
Polypropylene
Minimum Service Temperature
-112 Degrees F
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Label Finish
Matte
Material Series
B-7425J
For Print Method
Inkjet
Material Properties
Autoclavable, Cryogenic Storage, Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant
Product Type
Label Tape
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-7425J, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.