Zoro Homepage

ContinuousLabelStock, White, Matte

  • Mfr # JC-2250-2475

  • Zoro # G914793590


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Width
2 1/4 in
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-2250-2475
Zoro #
G914793590
UPC #
888434624579
Country of Origin
United States

Dimensions

Width
2 1/4 in
Label Thickness
0.0045 in
Roll Length
150 ft
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Indoor/Outdoor Usage
Indoor
Label Finish
Matte
Label Color
White
Label Material
Polyester
Adhesive Material
Acrylic
For Print Method
Inkjet
Adhesive Properties
Permanent Adhesive
Material Properties
Inkjet Print-Receptive
Material Series
B-2475
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Compatible Mfr Part Number
P-CMY-1, P-K-1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Solvent-Resistant
Product Type
Label Tape

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.