
ContinuousLabelStock, White, Matte
Mfr # JC-2250-2569
Zoro # G714793592
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
Width
2 1/4 in
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-2250-2569
Zoro #
G714793592
UPC #
888434624609
Country of Origin
United States
Dimensions
Width
2 1/4 in
Core Diameter
3 in
Roll Length
150 ft
Label Thickness
0.0047 in
Details
Item
Printer Label
Printer Series Compatibility
J7300
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Color
White
Material Series
B-2569
Maximum Service Temperature
140 Degrees F
Product Type
Label Tape
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
P-CMY-1, P-K-1
For Print Method
Inkjet
Material Properties
Cold-Temperature Application, Inkjet Print-Receptive
Adhesive Material
Acrylic
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
Label Finish
Matte
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.