
ContinuousLabelStock, White, Matte
Mfr # JC-2250-2585
Zoro # G114793611
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Application
Hazard Communication Identification, Marine Labeling, Safety Identification
Indoor/Outdoor Usage
Indoor/Outdoor
Width
2 1/4 in
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-2250-2585
Zoro #
G114793611
UPC #
888434624685
Country of Origin
United States
Dimensions
Width
2 1/4 in
Core Diameter
3 in
Label Thickness
0.0088 in
Roll Length
150 ft
Details
Item
Printer Label
Printer Series Compatibility
J7300
Application
Hazard Communication Identification, Marine Labeling, Safety Identification
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Color
White
Label Finish
Matte
Adhesive Material
Acrylic
Label Material
Polypropylene
Product Type
Label Tape
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Resistance Properties
Abrasion-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
For Print Method
Inkjet
Material Properties
Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
Material Series
B-2585
Compatible Mfr Part Number
P-CMY-1, P-K-1
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.