
ContinuousLabelStock, White, Matte
Mfr # JC-2250-7425J
Zoro # G214793597
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Standards
RoHS Directive 2011/65/EU and 2015/863
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Width
2 1/4 in
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-2250-7425J
Zoro #
G214793597
UPC #
888434624678
Country of Origin
United States
Dimensions
Width
2 1/4 in
Roll Length
150 ft
Label Thickness
0.005 in
Core Diameter
3 in
Details
Item
Printer Label
Printer Series Compatibility
J7300
Standards
RoHS Directive 2011/65/EU and 2015/863
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Material Properties
Autoclavable, Cryogenic Storage, Inkjet Print-Receptive
Label Color
White
Product Type
Label Tape
For Print Method
Inkjet
Label Material
Polypropylene
Label Finish
Matte
Material Series
B-7425J
Minimum Service Temperature
-112 Degrees F
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
P-CMY-1, P-K-1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-7425J, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.