Zoro Homepage

ContinuousLabelStock, White, Matte

  • Mfr # JC-2500-2509

  • Zoro # G614793593


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Adhesive
Non-Adhesive
Application
Facility Identification, Inventory and Inspection Labeling, Lean and 5S Labeling
Indoor/Outdoor Usage
Indoor
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-2500-2509
Zoro #
G614793593
UPC #
888434591055
Country of Origin
United States

Dimensions

Width
2 1/2 in
Core Diameter
3 in
Roll Length
25 ft
Label Thickness
0.021 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Adhesive
Non-Adhesive
Application
Facility Identification, Inventory and Inspection Labeling, Lean and 5S Labeling
Indoor/Outdoor Usage
Indoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Color
White
Compatible Mfr Part Number
P-CMY-1, P-K-1
For Print Method
Inkjet
Material Series
B-2509
Material Properties
Inkjet Print-Receptive, Magnetic
Adhesive Properties
Magnetic
Label Finish
Matte
Product Type
Label Tape
Maximum Service Temperature
140 Degrees F
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Water-Resistant
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Magnetic, Printer Series Compatibility J7300, Roll Length 25 ft, Width 2 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2509, Maximum Service Temperature 140 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.