ContinuousLabelStock, White, Matte
Mfr # JC-2500-2551
Zoro # G214793603
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Width
2 1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Adhesive
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC-2500-2551
Zoro #
G214793603
UPC #
888434624715
Country of Origin
United States
Dimensions
Width
2 1/2 in
Label Thickness
0.0152 in
Core Diameter
3 in
Roll Length
50 ft
Details
Item
Printer Label
Printer Series Compatibility
J7300
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Adhesive
Non-Adhesive
Application
Inspection Tagging, Lockout Tagout
Product Type
Heavy Duty Polyester Tag
Maximum Service Temperature
140 Degrees F
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, Weather-Resistant
Label Finish
Matte
Adhesive Properties
Non-Adhesive
For Print Method
Inkjet
Compatible Mfr Part Number
P-CMY-1, P-K-1
Material Properties
Inkjet Print-Receptive
Label Material
Polyester
Minimum Service Temperature
-40 Degrees F
Material Series
B-2551
Description
Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 50 ft, Width 2 1/2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2551, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.