ContinuousLabelStock, White, Semi-Gloss
Mfr # M7C-318-498
Zoro # G208260623
product price: $69.49
/eaKey Features
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-318-498
Zoro #
G208260623
UPC #
888434588635
Country of Origin
Mexico
Dimensions
Width
5/16 in
Roll Length
30 ft
Label Thickness
0.0073 in
Details
Item
Label
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Repositionable
Indoor/Outdoor Usage
Indoor
Includes
Roll of 30 Feet
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Material Properties
Repositionable
For Print Method
Thermal Transfer
Adhesive Material
Vinyl
Material Series
B-498
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
176 Degrees F
Recommended Ribbon
M7-R6200
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6200, Roll Length 30 ft, Width 5/16 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.