ContinuousLabelStock, Yellow, Gloss, 1/4inW
Mfr # M7C-250-595-YL
Zoro # G008260847
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7C-250-595-YL
Zoro #
G008260847
UPC #
888434588642
Country of Origin
Mexico
Dimensions
Width
1/4 in
Label Thickness
0.004 in
Roll Length
50 ft
Details
Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Permanent
Standards
UL Recognized, CSA Accepted
Color
Yellow
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
M7-R6000
Material Properties
Aggressive Adhesive, Harsh Environment, Outdoor Durable
Adhesive Material
Acrylic
Material Series
B-595
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Compatible Mfr Part Number
BMP71, M710
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/4 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.