Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Yellow, Gloss, 1inW

  • Mfr # M7C-1000-581-YL

  • Zoro # G908434386


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Yellow
Width
1 in
Label Media Format
Continuous
Label Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1000-581-YL
Zoro #
G908434386
UPC #
888434589168
Country of Origin
Mexico

Dimensions

Width
1 in
Label Thickness
0.005 in
Roll Length
50 ft

Details

Printer Series Compatibility
BMP71, M710
Color
Yellow
Item
Label
Label Media Format
Continuous
Label Material
Vinyl
Recommended Ribbon
M7-R6000
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal Transfer
Adhesive Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Material Properties
Repositionable
Maximum Service Temperature
180 Degrees F
Standards
ASTM D 2979
Adhesive
Adhesive
Includes
Roll of 50 Feet
Adhesive Properties
Repositionable
Application
Facility Identification, General Identification, Safety Identification
Material Series
B-581
Product Type
Label

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.