Zoro Homepage

ContinuousLabelStock, Yellow, Gloss, 2inW

  • Mfr # M7-2000-483-YL-KT

  • Zoro # G208434369


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Yellow ( Gloss )
Width
2 in
Indoor/Outdoor Usage
Indoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-2000-483-YL-KT
Zoro #
G208434369
UPC #
888434590157
Country of Origin
Mexico

Dimensions

Width
2 in
Roll Length
50 ft
Label Thickness
0.008 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.