Zoro Homepage

ContinuousLabelStock, Yellow, Gloss, 2inW

  • Mfr # M7C-2000-569-YL

  • Zoro # G808434455


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Printer Series Compatibility
M710
Width
2 in
Adhesive
Adhesive
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-2000-569-YL
Zoro #
G808434455
UPC #
888434587959
Country of Origin
Mexico

Dimensions

Width
2 in
Roll Length
50 ft
Label Thickness
0.003 in
Core Diameter
1 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility M710, Recommended Ribbon M7-R10000, M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.