Zoro Homepage

ContinuousLabelStock, Yellow, Matte, 2inW

  • Mfr # BM7C-2000-855-YL

  • Zoro # G908260367


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Food and Beverage Process Labeling, General Identification, Safety Identification
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7C-2000-855-YL
Zoro #
G908260367
UPC #
888434591024
Country of Origin
Mexico

Dimensions

Width
2 in
Label Thickness
0.007 in
Roll Length
75 ft

Details

Item
Label
Application
Food and Beverage Process Labeling, General Identification, Safety Identification
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown Resistant
Adhesive Properties
Permanent
Includes
Roll of 75 Feet
Color
Yellow
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
M7-R6000
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP71, M710
Material Series
B-855
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Material Properties
Harsh Environment
Adhesive Material
Polyester

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Material Polyester, Material Properties Harsh Environment, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.