Zoro Homepage

Contractor Badge, 1 Day, Red/White, PK500

  • Mfr # 95689

  • Zoro # G7424532


product price: $287.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Type
1 Day Adhesive Back
Material
Vinyl
Color
Red
Width
2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95689
Zoro #
G7424532
UPC #
754473956899
Country of Origin
United States

Dimensions

Width
2 in
Length
3 in
Card Width
3 in
Card Height
2 in

Details

Item
Contractor Expiring Badge
Type
1 Day Adhesive Back
Material
Vinyl
Color
Red
Includes
(500) Front and Back Badge Parts
Legend
Contractor
Expiration Time
24 hr
Product Type
Contractor Badge
ID Labeling Style
Text
Background Color
White
Attachment Type
Adhesive
Legend Color
Red

Description

Contractor Expiring Badge, 1 Day Adhesive Back, Material Paper, Color Red on White, Length 3 In, Width 2 In, Expiry Time 24 Hours, Legend Contractor, Includes 500 Front and Back Badge Parts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.