Control Room, 14 in W x 10 in H, Rectangle, Fiberglass, 132115

  • Mfr # 132115

  • Zoro # G7388530


product price: $34.99
/ea

Key Features

Legend
Control Room
Sign Material
Fiberglass
Height
10 in
Width
14 in
Thickness
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132115
Zoro #
G7388530
UPC #
754473832445
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.098 in

Details

Item
Door Sign
Legend
Control Room
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees F to 195 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Door Sign, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Control Room, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.