Zoro Homepage

Convex Safety Mirror 26in

  • Mfr # 86340

  • Zoro # G508584658


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Diameter
26 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86340
Zoro #
G508584658
UPC #
754473863401
Country of Origin
United States

Dimensions

Diameter
26 in

Details

Item
Convex Mirror
Material
Acrylic

Description

Make busy corners and intersections in your facility safer with this Convex Safety Mirror from Brady. Made of impact-resistant plastic, these safety mirrors are perfect for warehouses, loading docks, production areas, offices and public areas. Use convex mirrors in low ceiling areas, elevators and smaller viewing areas. Rated view distance of 26 ft. Metal Z bracket mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.