Shop BRADY

Floor Marking Tape, vinyl, Solid, Green, 1 in W., 4 mil Thickness, 545 PK

  • Mfr # 121421

  • Zoro # G5841482


product price:  $35.89
/pk 545, $0.07/ea

Key Features

Material
vinyl
Pattern
Solid
Width
1 in
Thickness
4 mil
Series
B-7569
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121421
Zoro #
G5841482
UPC #
754473707620
Country of Origin
United States

Dimensions

Width
1 in
Thickness
4 mil
Tape Strip Length
1 in
Imperial Tape Width
1 1/2 in
Imperial Tape Length
1 in
Tape Thickness
4 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Series
B-7569
Legend
No Legend
Tape Format
Die Cut - Tag
Performance Temp.
50 Degrees F
Standards
RoHS
Die Cut Shape
T
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Tape Color
Green
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
-4 Degrees F
Fluorescent
No
Product Form
T
Tape Finish
Gloss
Specifications Met
RoHS Compliant
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Environment
Indoor and Outdoor
Tape Brand
Brady(R)
Adhesion to Steel
120 oz/in
Tape Backing Construction
Film
Tape Pattern
Solid
Adhesive Properties
Permanent Adhesive
Maximum Tape Performance Temperature
167 Degrees F
Tape Adhesive Format
Single-Sided
Tape Type
T-Shaped
Floor Marking Tape Shape
T
Tape Adhesive Material
Acrylic
Glow In The Dark
No

Description

Floor Marking Tape, T, Solid, Green, 1 1/2 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 545

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.