Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polystyrene, Spanish

  • Mfr # 170308

  • Zoro # G7660546


product price: $12.55
/ea

Key Features

Header
No Header
Legend
Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
Width
14 in
Height
10 in
Printed Language
Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170308
Zoro #
G7660546
UPC #
754473644567
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Covid 19 Sign 10X14, Spanish Sick Do Not
Header
No Header
Legend
Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
Sign Material
Polystyrene
Printed Language
Spanish
Sign Background Color
White

Description

Covid 19 Sign 10X14, Spanish Sick Do Not, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Header No Header, Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres., Printed Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.