Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Polystyrene, Spanish
Mfr # 170307
Zoro # G7660878
product price: $8.89
/eaKey Features
Header
No Header
Legend
Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
Width
10 in
Height
7 in
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170307
Zoro #
G7660878
UPC #
754473644550
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Covid 19 Sign 7X10, Spanish Sick Do Not
Header
No Header
Legend
Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres.
Sign Material
Polystyrene
Printed Language
Spanish
Sign Background Color
White
Description
Covid 19 Sign 7X10, Spanish Sick Do Not, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Header No Header, Legend Por Seguridad De Nuestros Clientes Y Empleados Si Tienes O Recientemente Has Tenido Fiebre, Tos, O Dificultad Para Respirar Por Favor No Entres., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.