Zoro Homepage

CPR Station, 5-1/2 in x 10 in, Rectangle, Plastic, 45369

  • Mfr # 45369

  • Zoro # G8606077


product price: $25.99
/ea

Key Features

Legend
CPR Station
Sign Material
Plastic
Height
5-1/2"
Width
10"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45369
Zoro #
G8606077
UPC #
754473453695
Country of Origin
United States

Dimensions

Height
5-1/2"
Width
10"
Thickness
0.100"

Details

Item
First Aid Sign
Legend
CPR Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

First Aid Sign, Sign Subject Matter Medical and Hospital, Height 5-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend CPR Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.