Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M61-122-461
Zoro #
G7290045
UPC #
754473630768
Country of Origin
Mexico
Dimensions
Label Height
1/2 in
Width
1 1/8 in
Height
1/2 in
Label Thickness
0.0019 in
Vial/Tube Size
8.0 mL
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1 1/8 in
Label Width
1 1/8 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 52HJ94, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/8 in, Labels per Roll 500, Printer Series Compatibility BMP61, M611, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon M61-R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.