Eye Wash Station., 7" W x 10" H, Rectangle, Fiberglass, 73654

  • Mfr # 73654

  • Zoro # G8457211


product price: $26.19
/ea

Key Features

Legend
Eye Wash Station.
Sign Material
Fiberglass
Height
10"
Width
7"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73654
Zoro #
G8457211
UPC #
754473736545
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.098"

Details

Item
Custom Sign
Legend
Eye Wash Station.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Legend Color
White
Sign Legend Text Color
White

Description

Custom Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.