Shop BRADY

Cylinder Status Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, 3/8 in Dia., Green, White

  • Mfr # 17926

  • Zoro # G0464055


product price:  $21.39
/pk 10, $2.14/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Color
Green, White
Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17926
Zoro #
G0464055
UPC #
754473179267
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Diameter
3/8 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Item
Cylinder Status Tag
Material
Polyester
Color
Green, White
Tag Shape
Rectangle
No. of Ties Included
10
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend/Background Color
White/Green
Header
Empty Cylinder
Write on Surface
No
Legend Same on Both Sides
Yes
Header Background Color
Red
Language
English
Withstand Pull Force
75 lbf
Indoor/Outdoor Usage
Indoor/Outdoor
Tie Material
Nylon
Reverse Side Legend
Full Cylinder Ready For Use
Background Color
Red, White
Legend
Full Cylinder Ready For Use
Shape
Rectangular
Header Legend Color
White
Laminated
Yes
Legend Style
Text
Legend Color
White
Subject Matter
Lockout Tagout
Includes
(10) Nylon Fasteners
Tag Material
Polyester
Self-Laminating
No
Sign Legend
Full Cylinder Ready For Use
Grommet Material
Metal
Ruled
Not Ruled
Fastener Type
Cable Tie
Corrosion Resistant
Yes
No. of Fasteners Included
10
Glow In The Dark
No
Serialization
Not Serialized
Tag Color
Green, White
Number of Tags
10
Minimum Service Temperature
-40 Degrees F
Moisture Resistant
No
Sign Header
No Header
Chemical Resistant
Yes
Sign Header -Back Side
No Header
Safety Tag Legend - Back Side
Full Cylinder Ready For Use
Printed Language
English
UV Resistant
No
Maximum Service Temperature
212 Degrees F
Safety Tag Package Style
Pack

Description

Cylinder Status Tag, Subject Matter Lockout Tagout, Sign Legend Full Cylinder Ready For Use, Legend Same on Both Sides Yes, Sign Header No Header, Shape Rectangular, Safety Tag Legend - Back Side Full Cylinder Ready For Use, Sign Header -Back Side No Header, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.