Cylinder Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 103855
Mfr # 103855
Zoro # G8447673
product price: $13.99
/eaKey Features
Header
No Header
Legend
Full Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103855
Zoro #
G8447673
UPC #
754473195175
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Description
Cylinder Sign, Rectangle, English, Sign Legend Full Cylinders Ready For Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.