Cylinder Tank Lockout, Fits Sz 1-1/4 Dia.
Mfr # SD02M
Zoro # G0526881
product price: $15.75
/eaKey Features
Lockout Material
Polystyrene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
13/50 in
Maximum Number of Padlocks
2
For Use With
Valve Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD02M
Zoro #
G0526881
UPC #
754473461393
Country of Origin
United States
Dimensions
For Maximum Padlock Shackle Diameter
13/50 in
Fits Handle Size
1-1/4 in
For Valve Wheel Diameter
1 1/4 in
For Maximum Valve Stem Diameter
1 1/4 in
Outside Diameter
5.5 in
Details
Item
Cylinder Tank Lockout
Lockout Material
Polystyrene
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Valve Stem
Valve Lockout Type
Gas Cylinder Lockouts
Standards
OSHA 1910.147
Temp. Range
-50 Degrees to 350 Degrees F
Maximum Temperature
350 Degrees F
Minimum Temperature
-50 Degrees F
Description
Cylinder Tank Lockout, For Maximum Padlock Shackle Diameter 13/50 in, For Maximum Valve Stem Diameter 1 1/4 in, For Valve Wheel Diameter 1 1/4 in, Lockout Material Polystyrene, Maximum Number of Padlocks 2, For Use With Valve Stem, Lockout Color Red, Maximum Temperature 350 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 5.5 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.