Shop BRADY
See all product information
Create Account
Danger Admittance Sign, Fiberglass, 14" W, 20" H, Do Not Enter/No Entre, White
- Mfr # 39503
- Zoro # G8637437
product price:Â
$
53.99
/ea
Key Features
Header
Danger/Peligro
Legend
Do Not Enter/No Entre
Width
14"
Height
20"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39503
- Zoro #
- G8637437
- UPC #
- 754473395032
- Country of Origin
- United States
- Item
- Danger Admittance Sign
- Header
- Danger/Peligro
- Legend
- Do Not Enter/No Entre
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black, Red, White
- Header Legend Color
- White
- Sign Legend Color
- Black
- Double-Sided
- No
- Standards
- ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
- OSHA Compliant
- No
- ANSI Compliant
- No
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 20"
- Thickness
- 0.098 in
Description
Danger Admittance Sign, Sign Subject Matter Exit and Entrance, Height 20 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Enter/No Entre, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.