Shop BRADY
See all product information
Create Account
DANGER Arc Flash Hazard! Follow Requirements In NFPA 70E For Safe Work Practices And... Labels
- Mfr # 80714
- Zoro # G921953420
product price:
$
35.59
/ea
Key Features
Width
4 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80714
- Zoro #
- G921953420
- UPC #
- 754473807146
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 6 in
Details
- Item
- Sign
Description
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0°F (-18°C).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.