Danger Bilingual Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle

  • Mfr # 86523

  • Zoro # G2294997


product price:  $16.91
/pk 10, $1.69/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86523
Zoro #
G2294997
UPC #
754473865238
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Item
Danger Bilingual Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Tie Material
Nylon
Header
Danger
Language
English, Spanish
Legend
DO NOT OPEN THIS VALVE NO ABRIR ESTA VALVULA SIGNED BY FIRMADO POR: DATE FECHA:
Write on Surface
Yes
Includes
(10) Nylon Ties
Legend Color
White
Reverse Side Legend
Do Not Open This Valve/No Abrir Esta Valvula
Tag Material
Polyester
Shape
Rectangular
Header Background Color
Black, Red, White
Legend Same on Both Sides
No
Legend Style
Text
Tag Subject
Plumbing/Valves
Header Legend Color
White
Tag Color
Black, Red, White
Subject Matter
Lockout Tagout
No. of Ties Included
10
Withstand Pull Force
75 lbf
Grommet Material
Metal
Legend/Background Color
Black, Red/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Moisture Resistant
No
UV Resistant
No
Corrosion Resistant
Yes
Sign Header -Back Side
Danger/Peligro
Sign Legend
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
Serialization
Not Serialized
No. of Fasteners Included
10
Glow In The Dark
No
Safety Tag Legend - Back Side
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
Printed Language
English, Spanish
Chemical Resistant
Yes
Safety Tag Package Style
Pack
Number of Tags
10
Fastener Type
Cable Tie
Self-Laminating
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Maximum Service Temperature
212 Degrees F
Ruled
Ruled

Description

Danger Bilingual Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides No, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.