Zoro Homepage

Danger Bilingual Tag, 5-3/4 x 3 In, PK25, 65453

  • Mfr # 65453

  • Zoro # G5200641


product price: $17.49
/pk 25, $0.70/ea

Key Features

Language
English, Spanish
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Cardstock
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65453
Zoro #
G5200641
UPC #
754473654535
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Overall Width
3 in
Hole Diameter
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in

Description

Danger Bilingual Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.