Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Bilingual Tag, 5-3/4 x 3 In, PK25

  • Mfr # 66065

  • Zoro # G006602823


product price: $40.58
/pk 25, $1.62/ea

Key Features

Language
English, Spanish
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66065
Zoro #
G006602823
UPC #
754473660659
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in
Overall Width
3 in

Details

Item
Danger Bilingual Tag
Language
English, Spanish
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Background Color
Red, White
Header Legend Color
White
Legend Color
Black/Red
Tie Material
Nylon
Write on Surface
Yes
Laminated
Yes
Includes
(25) Nylon Ties
Header Background Color
Black/Red/White
Header
Danger
Shape
Rectangle
No. of Ties Included
25
Reverse Side Legend
No Hacer Funcionar! Nombre Fecha
Grommet Material
Metal
Legend Style
Text
Withstand Pull Force
75 lb
Sign Material
Polyester
Front Side Legend
Danger Do Not Operate
Maximum Temperature
212 Degrees F
For Use With
Tagout Device
Legend Type
Text
Minimum Temperature
-40 Degrees F
Sign Out Sections
Date, Fecha, Name, Nombre
Includes Ties
Yes
Maximum Pull Force
75 lbf
Number of Printed Sides
2
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Background Color
White
Write-On Surface
Yes
Header Text Color
White
For Location
Outdoor
Mount Type
Nylon Ties
Signage Type
Tag

Description

Danger Bilingual Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.