Danger Bilingual Tag, Authorized Personnel and Restricted Access, Cardstock, 7 in H x 4 in W

  • Mfr # 86688

  • Zoro # G5461827


product price:  $62.99
/pk 100, $0.63/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86688
Zoro #
G5461827
UPC #
754473866884
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Cardstock
Color
Black, Red, White
Tag Shape
Rectangle
Tie Material
Cotton
Reverse Side Legend
Do Not Open This Valve/No Abrir Esta Valvula
Legend
Do Not Open This Valve/No Abrir Esta Valvula
Tag Subject
Plumbing/Valves
Legend Style
Text
Tag Color
Black, Red, White
Legend Color
White
Item
Danger Bilingual Tag
Header Background Color
Black, Red, White
Tag Material
Cardstock
Shape
Rectangular
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Includes
(100) String Fasteners
Legend/Background Color
Black, Red/White
No. of Ties Included
100
Legend Same on Both Sides
Yes
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Header
Danger
Header Legend Color
White
Language
English, Spanish
Background Color
White
Subject Matter
Authorized Personnel and Restricted Access
Fastener Type
Cotton String
No. of Fasteners Included
100
Sign Header
Danger/Peligro
Safety Tag Legend - Back Side
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
Printed Language
English, Spanish
Sign Legend
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
Safety Tag Package Style
Pack
Chemical Resistant
No
Ruled
Ruled
Self-Laminating
No
Maximum Service Temperature
194 Degrees F
UV Resistant
No
Number of Tags
100
Grommet Material
No Grommet
Sign Header -Back Side
Danger/Peligro
Serialization
Not Serialized
Moisture Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No

Description

Danger Bilingual Tag, Subject Matter Authorized Personnel and Restricted Access, Sign Legend Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides Yes, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.