Danger Bilingual Tag, Cleaning and Maintenance, Polyester, 7 in H x 4 in W, Black, Red, White

  • Mfr # 86467

  • Zoro # G5462475


product price: $30.29
/pk 10, $3.03/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86467
Zoro #
G5462475
UPC #
754473864675
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Item
Danger Bilingual Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Legend Same on Both Sides
Yes
Legend
Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
Header Background Color
Black, Red, White
Header Legend Color
White
Write on Surface
Yes
Legend Color
White
Tag Subject
Accident Prevention
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Grommet Material
Metal
Legend/Background Color
Black, Red/White
Tie Material
Nylon
Legend Style
Text
No. of Ties Included
10
Reverse Side Legend
Do Not Start This Machine/Ino Ponga En Marcha Esta Maquina!
Tag Material
Polyester
Withstand Pull Force
50 lbf
Subject Matter
Cleaning and Maintenance
Language
English, Spanish
Tag Color
Black, Red, White
Header
Danger
Includes
(10) Nylon Ties
Background Color
White
Shape
Rectangular
Indoor/Outdoor Usage
Indoor/Outdoor
Moisture Resistant
No
Safety Tag Package Style
Pack
Safety Tag Legend - Back Side
Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:
Corrosion Resistant
Yes
Ruled
Ruled
Self-Laminating
No
Maximum Service Temperature
175 Degrees F
Serialization
Not Serialized
Sign Legend
Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:
Glow In The Dark
No
Features
Matte Finish
No. of Fasteners Included
10
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
Yes
Sign Header -Back Side
Danger/Peligro
Fastener Type
Cable Tie
Sign Header
Danger/Peligro
Number of Tags
10
Printed Language
English, Spanish

Description

Danger Bilingual Tag, Subject Matter Cleaning and Maintenance, Sign Legend Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides Yes, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.