Danger Bilingual Tag, Lockout Tagout, Cardstock, 7 in H x 4 in W, Black, Red, White, Rectangle

  • Mfr # 86691

  • Zoro # G5461845


product price:  $61.19
/pk 100, $0.61/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86691
Zoro #
G5461845
UPC #
754473866914
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
4 in
Overall Height
7 in
Hole Diameter
3/8 in

Details

Material
Cardstock
Color
Black, Red, White
Tag Shape
Rectangle
Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Legend/Background Color
Black, Red/White
Language
English, Spanish
Write on Surface
Yes
Tag Material
Cardstock
Item
Danger Bilingual Tag
Tag Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black/Red
No. of Ties Included
100
Header Background Color
Black/Red/White
Tag Subject
Accident Prevention
Includes
(100) 12 in Cotton String Ties
Tie Material
Cotton
Subject Matter
Lockout Tagout
Header
Danger/Peligro
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Same on Both Sides
Yes
Legend Style
Text
Header Legend Color
White
Shape
Rectangle
Reverse Side Legend
Do Not Remove Tag
Background Color
Black, Red, White
Sign Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Serialization
Not Serialized
Number of Tags
100
Glow In The Dark
No
Maximum Service Temperature
194 Degrees F
Self-Laminating
No
Printed Language
English, Spanish
Grommet Material
No Grommet
Safety Tag Legend - Back Side
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Ruled
Ruled
Sign Header
Danger/Peligro
No. of Fasteners Included
100
Moisture Resistant
No
Corrosion Resistant
No
Fastener Type
Cotton String
Sign Header -Back Side
Danger/Peligro
Safety Tag Package Style
Pack
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Material
Paper
Sign Background Color
White
For Use With
General Equipment
Signage Type
Tag
Front Side Legend
Do Not Remove Tag
Includes Ties
Yes
Header Text Color
White
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Maximum Temperature
194 Degrees F
For Location
Indoor
Mount Type
Cotton String
Legend Type
Text
Write-On Surface
Yes

Description

Danger Bilingual Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Paper, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With General Equipment, Grommet Material No Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.