Danger, Close Clearance, 14" W x 10" H, Rectangle, Fiberglass, 69046

  • Mfr # 69046

  • Zoro # G7398209


product price: $34.99
/ea

Key Features

Legend
Close Clearance
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69046
Zoro #
G7398209
UPC #
754473690465
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Danger Sign
Legend
Close Clearance
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Header
Danger
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Close Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.