Shop BRADY
See all product information
Create Account
DANGER Confined Space Authorized Personnel Only Sign, 7in H x 10in W x .035in D, Polyester
- Mfr # 83828
- Zoro # G122965840
product price:Â
$
10.69
/ea
Key Features
Sign Background Color
Black, Red on White
Sign Material
Polyester with Polyester Overlaminate
Thickness
0.006 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83828
- Zoro #
- G122965840
- UPC #
- 754473838287
- Country of Origin
- United States
- Sign Background Color
- Black, Red on White
- Sign Material
- Polyester with Polyester Overlaminate
- Sign Shape
- Horizontal Rectangle
- Item
- Sign
Dimensions
- Thickness
- 0.006 in
- Width
- 10 in
Description
Rigid polyethylene (B-450) is ideal for high visibility fire equipment signs and a variety of custom markers and signs. 3 to 5 year average outdoor durability. Linear polyethylene sheet contains UV stabilizers. Surface printing holds up to most common chemicals, oils and water. Service temperature of -40 degrees farenheit to 180 degrees farenheit (-40 degrees celsius to 82 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.