Danger, Crane Overhead, 10" W x 7" H, Rectangle, Aluminum
Mfr # 42472
Zoro # G8462811
product price: $14.29
/eaKey Features
Header
Danger
Height
7"
Sign Shape
Rectangle
Sign Mounting Style
With Mounting Holes
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42472
Zoro #
G8462811
UPC #
754473424725
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Danger Sign
Header
Danger
Legend
Crane Overhead
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Crane and Hoists, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Crane Overhead, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.