Danger, Crane Overhead, 10" W x 7" H, Rectangle, Polyester
Mfr # 85923
Zoro # G8451377
product price: $9.19
/eaKey Features
Header
Danger
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85923
Zoro #
G8451377
UPC #
754473859237
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger
Legend
Crane Overhead
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Crane and Hoists, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Crane Overhead, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.