Shop BRADY
See all product information
Create Account
Danger, Crane Overhead, 20" W x 14" H, Rectangle, Fiberglass
- Mfr # 73052
- Zoro # G7427642
product price:Â
$
53.99
/ea
Key Features
Header
Danger
Height
14"
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73052
- Zoro #
- G7427642
- UPC #
- 754473730529
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Crane Overhead
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- OSHA Compliant
- Yes
- Header Background Color
- Black, Red
- Legend Style
- Text
- Double-Sided
- No
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Dimensions
- Width
- 20"
- Height
- 14"
- Thickness
- 0.098 in
Description
Danger Sign, Sign Subject Matter Crane and Hoists, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Crane Overhead, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.