Danger, Do Not Drink This Water, 14" W x 10" H, Rectangle, Plastic, 126214
Mfr # 126214
Zoro # G7374451
product price: $13.99
/eaKey Features
Legend
Do Not Drink This Water
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126214
Zoro #
G7374451
UPC #
754473743796
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Do Not Drink This Water
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Header Background Color
Black, Red, White
ANSI Compliant
No
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Drink This Water, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.