Danger, Do Not Enter When Red Light Is On, 10" W x 7" H, Rectangle, Aluminum, 124737
Mfr # 124737
Zoro # G7378487
product price: $14.85
/eaKey Features
Legend
Do Not Enter When Red Light Is On
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124737
Zoro #
G7378487
UPC #
754473723187
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Do Not Enter When Red Light Is On
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ASTM D 1593
Header Background Color
Black, Red, White
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Header
Danger
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter When Red Light Is On, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.