Danger, Do Not Enter When Red Light Is On, 10" W x 7" H, Rectangle, Plastic, 124738
Mfr # 124738
Zoro # G8468122
product price: $9.55
/eaKey Features
Legend
Do Not Enter When Red Light Is On
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124738
Zoro #
G8468122
UPC #
754473723194
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Do Not Enter When Red Light Is On
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
Danger
ANSI Compliant
No
Standards
ASTM D 1593
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter When Red Light Is On, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.