Danger, Do Not Operate. Activation Will Result In Severe Injury Or Death., 7" W x 5" H, Rectangle
Mfr # 144473
Zoro # G8635851
product price: $18.39
/eaKey Features
Header
Danger
Width
7"
Height
5"
Sign Shape
Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144473
Zoro #
G8635851
UPC #
754473986148
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.025"
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Operate. Activation Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Magnetic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 158 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Magnetic, Header Danger, Legend Do Not Operate. Activation Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.