Zoro Homepage

Danger, Do Not Operate Men Working On Repairs, 10" W x 7" H, Rectangle, Aluminum, 42478

  • Mfr # 42478

  • Zoro # G8471878


product price: $14.85
/ea

Key Features

Legend
Do Not Operate Men Working On Repairs
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42478
Zoro #
G8471878
UPC #
754473424787
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Danger Sign
Legend
Do Not Operate Men Working On Repairs
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Printed Language
English
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Background Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Operate Men Working On Repairs, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.