
Danger, Do Not Operate Without Guards In Place Death Or Serious Injury Will Occur, 5" W x 3-1/2" H
Mfr # 143911
Zoro # G8414730
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Header
Danger
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143911
Zoro #
G8414730
UPC #
754473965501
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Operate Without Guards In Place Death Or Serious Injury Will Occur
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Description
Danger Sign, Sign Subject Matter Machine Guarding, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Operate Without Guards In Place Death Or Serious Injury Will Occur, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.