Danger, Do Not Touch Out Of Order, 10" W x 7" H, Rectangle, Aluminum, 127830
Mfr # 127830
Zoro # G7433489
product price:Â $14.85
/eaKey Features
Legend
Do Not Touch Out Of Order
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127830
Zoro #
G7433489
UPC #
754473763695
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Do Not Touch Out Of Order
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Out of Service, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Touch Out Of Order, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.