Zoro Homepage

Danger, Do Not Touch Out Of Order, 10" W x 7" H, Rectangle, Polyester, 127832

  • Mfr # 127832

  • Zoro # G7378432


product price: $9.19
/ea

Key Features

Legend
Do Not Touch Out Of Order
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127832
Zoro #
G7378432
UPC #
754473763718
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Danger Sign
Legend
Do Not Touch Out Of Order
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header Background Color
Black, Red, White
Sign Background Color
White
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Out of Service, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Touch Out Of Order, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.