Danger, Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., 14" W x
Mfr # 144479
Zoro # G8462181
product price:Â $14.15
/eaKey Features
Header
Danger
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144479
Zoro #
G8462181
UPC #
754473986209
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Danger Sign
Header
Danger
Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.