Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Equipment Locked Out, 4 in W x 7 1/2 in H, Polyester 25 PK

  • Mfr # PLLT2

  • Zoro # G6077854


product price: $66.25
/pk 25, $2.65/ea

Key Features

Material
Plastic
Height
7 1/2 in
Width
4 in
Color
Red/Black on White
Legend Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLLT2
Zoro #
G6077854
UPC #
754473008635
Country of Origin
United States

Dimensions

Height
7 1/2 in
Width
4 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
7 in
Overall Width
4 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Plastic
Color
Red/Black on White
Legend Color
Black/Red
Legend
Equipment Locked Out
Write on Surface
Yes
Background Color
Red, White
Header
Danger
Standards
OSHA
Legend Style
Text
Laminated
Yes
Shape
Rectangle
Tie Material
Nylon
Grommet Material
Metal
Includes
(25) Nylon Ties
Header Legend Color
White
Legend/Background Color
Black, Red/White
Header Background Color
Black/Red/White
Language
English
Sign Background Color
White
Sign Material
Polyester
For Use With
Lockout Tagout
Signage Type
Tag
Includes Ties
Yes
Maximum Temperature
212 Degrees F
For Location
Outdoor
Front Side Legend
Equipment Lockout Out
Mount Type
Nylon Ties
Number of Printed Sides
1
Header Text Color
White
Resistance Properties
Abrasion Resistant, Chemical Resistant
Minimum Temperature
-40 Degrees F
Maximum Pull Force
75 lbf
Legend Type
Text
Write-On Surface
Yes

Description

Danger Tag, Front Side Legend Equipment Lockout Out, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 1, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.