Zoro Homepage

Danger, Falling Material, 10" W x 7" H, Rectangle, Fiberglass, 122814

  • Mfr # 122814

  • Zoro # G7403090


product price: $26.19
/ea

Key Features

Legend
Falling Material
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122814
Zoro #
G7403090
UPC #
754473717766
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Danger Sign
Legend
Falling Material
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Falling Material, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.