Zoro Homepage

Danger, Falling Material., 14" W x 10" H, Rectangle, Plastic, 144145

  • Mfr # 144145

  • Zoro # G7389958


product price: $13.99
/ea

Key Features

Legend
Falling Material.
Sign Material
Plastic
Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144145
Zoro #
G7389958
UPC #
754473967840
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
Thickness
0.059"

Description

Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Falling Material., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.